4814MG68AF-3525

COMPARE

4814MG68AF-3525

Description
4814MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 4814MG68AF-3525

BDI # 922790

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
4814MG90AF-3525

COMPARE

4814MG90AF-3525

Description
4814MG90AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 4814MG90AF-3525

BDI # 922791

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY