7114MG37B-3525
Description
7114MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG37B-3525
BDI # 922852
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
37
7114MG68A-3525
Description
7114MG68A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG68A-3525
BDI # 922853
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
68
7114MG20B-3525
Description
7114MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG20B-3525
BDI # 922851
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
20