7514MG20B-3525
Description
7514MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG20B-3525
BDI # 922859
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
20
1408MG62A-3525
Description
1408MG62A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1408MG62A-3525
BDI # 921944
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
62
5014MG68AF-3525
Description
5014MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5014MG68AF-3525
BDI # 922799
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
6314MG37BF-3525
Description
6314MG37BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6314MG37BF-3525
BDI # 922834
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
6314MG68AF-3525
Description
6314MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6314MG68AF-3525
BDI # 922835
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
295.91
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed