11214MT85A-3535
Description
11214MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT85A-3535
BDI # 922941
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
85