1928MT85A-3535
Description
1928MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-3535
BDI # 923302
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
85