9014MT85A-3535
Description
9014MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-3535
BDI # 927592
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
85