6014MT85AF-3535
Description
6014MT85AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT85AF-3535
BDI # 926812
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed