6314MG90AF-4030
Description
6314MG90AF 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6314MG90AF-4030
BDI # 922836
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
295.91
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
9014MG68A-4030
Description
9014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 9014MG68A-4030
BDI # 922879
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
68
9014MG90A-4030
Description
9014MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 9014MG90A-4030
BDI # 922880
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
90
8014MG90A-4030
Description
8014MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 8014MG90A-4030
BDI # 922871
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
90
7514MG90A-4030
Description
7514MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG90A-4030
BDI # 922862
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
90