5214MT170AF-4040
Description
5214MT170AF 4040 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT170AF-4040
BDI # 926519
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
5614MT170AF-4040
Description
5614MT170AF 4040 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT170AF-4040
BDI # 926532
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5614MT115AF-4040
Description
5614MT115AF 4040 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT115AF-4040
BDI # 926529
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5214MT115AF-4040
Description
5214MT115AF 4040 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT115AF-4040
BDI # 926517
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
6014MT115AF-4040
Description
6014MT115AF 4040 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT115AF-4040
BDI # 926753
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed