11214MG90A-4535
Description
11214MG90A 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 11214MG90A-4535
BDI # 921931
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
90