16814MG90B-6050
Description
16814MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 16814MG90B-6050
BDI # 921949
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
90