6414MT40AF-E

COMPARE

6414MT40AF-E

Description
6414MT40AF E ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 6414MT40AF-E

BDI # 926904

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.012
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY