6414MT40AF-E
Description
6414MT40AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-E
BDI # 926904
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed