328MT50AF-H
Description
328MT50AF H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-H
BDI # 924442
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
328MT20AF-H
Description
328MT20AF H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-H
BDI # 924383
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
328MT30AF-H
Description
328MT30AF H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT30AF-H
BDI # 924409
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed