Page 1 of 8

Next

Compare
268MT50AF-L26SL

COMPARE

268MT50AF-L26SL

Description
268MT50AF L26SL ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT50AF-L26SL

BDI # 923533

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L2 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
268MT50AF-L36F1

COMPARE

268MT50AF-L36F1

Description
268MT50AF L36F1 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT50AF-L36F1

BDI # 923534

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L3 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
268MT50AF-L44S1D

COMPARE

268MT50AF-L44S1D

Description
268MT50AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT50AF-L44S1D

BDI # 923541

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
268MT50AF-L44S1B

COMPARE

268MT50AF-L44S1B

Description
268MT50AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT50AF-L44S1B

BDI # 923540

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
268MT20AF-L44S1D

COMPARE

268MT20AF-L44S1D

Description
268MT20AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT20AF-L44S1D

BDI # 923497

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY