3814MT40AF-L66S1R
Description
3814MT40AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-L66S1R
BDI # 925117
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3614MT85AF-L75F2G
Description
3614MT85AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT85AF-L75F2G
BDI # 924871
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
3614MT85AF-L75F2F
Description
3614MT85AF L75F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT85AF-L75F2F
BDI # 924870
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
648MT30AF-L66S2
Description
648MT30AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-L66S2
BDI # 927018
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
648MT30AF-L75S2D
Description
648MT30AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-L75S2D
BDI # 927020
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30