Features
Pitch Diameter - Inch:
3.104
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
Features
Pitch Diameter - Inch:
3.104
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
32.309
Face Width - Inch:
1.272
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
L
Features
Pitch Diameter - Inch:
3.104
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
26.01
Face Width - Inch:
1.024
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
Belt Style:
L
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15