Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
3.342
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
26.01
Face Width - Inch:
1.024
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
Belt Style:
L
2814MT55AFPUR
Description
2814MT55AFPUR ; POR PUL 14MT55A28 SB 1 A
Part # 2814MT55AFPUR
BDI # 923654
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
2814MG125BF
Description
2814MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG125BF
BDI # 922037
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
4.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H