1128MT50A-F2.375
Description
1128MT50A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F2.3750
BDI # 922991
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1128MT50A-F2.250
Description
1128MT50A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F2.2500
BDI # 922990
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1128MT50A-F2.000
Description
1128MT50A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F2.0000
BDI # 922988
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
11214MT40A-F2.000
Description
11214MT40A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-F2.0000
BDI # 922920
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
1128MT30A-F1.625
Description
1128MT30A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT30A-F1.6250
BDI # 922966
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30