19214MT85A-F1.875
Description
19214MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT85A-F1.8750
BDI # 923276
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
19214MT170A-F1.500
Description
19214MT170A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT170A-F1.500
BDI # 923229
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
19214MT55A-F2.500
Description
19214MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.5000
BDI # 923266
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT85A-F1.625
Description
19214MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT85A-F1.6250
BDI # 923274
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
19214MT170A-F2.125
Description
19214MT170A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT170A-F2.125
BDI # 923234
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170