3914MG125BF-F1.625
Description
3914MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF-F1.625
BDI # 922650
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3914MG125BF-F1.500
Description
3914MG125BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF-F1.500
BDI # 922649
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3914MG125BF
Description
3914MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF
BDI # 922648
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
3914MG125BF-F2.375
Description
3914MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF-F2.375
BDI # 922656
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3914MG125BF-F2.000
Description
3914MG125BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF-F2.000
BDI # 922653
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125