648MT30AF-L58S1H
Description
648MT30AF L58S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-L58S1H
BDI # 927015
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
648MT30AF-L75S2G
Description
648MT30AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-L75S2G
BDI # 927022
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
648MT50AF-L66F2
Description
648MT50AF L66F2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-L66F2
BDI # 927051
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
648MT50AF-L66S2C
Description
648MT50AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-L66S2C
BDI # 927056
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
648MT20AF-F2.125
Description
648MT20AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20AF-F2.1250
BDI # 926964
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20