4814MT170AF-F1.375
Description
4814MT170AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT170AF-F1.375
BDI # 926048
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
448MT50AF-L66S1R
Description
448MT50AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L66S1R
BDI # 925980
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
448MT50AF-L66F2C
Description
448MT50AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L66F2C
BDI # 925978
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
448MT50AF-L58F1L
Description
448MT50AF L58F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L58F1L
BDI # 925970
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
288MT20AF-F1.000
Description
288MT20AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-F1.0000
BDI # 923717
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20