Page 1 of 35

Next

Compare
648MT30AF-L55S1L

COMPARE

648MT30AF-L55S1L

Description
648MT30AF L55S1L ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-L55S1L

BDI # 927012

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
648MT30AF-F1.500

COMPARE

648MT30AF-F1.500

Description
648MT30AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-F1.5000

BDI # 926999

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 162.966
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
648MT30AF-F2.500

COMPARE

648MT30AF-F2.500

Description
648MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-F2.5000

BDI # 927007

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 162.966
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
648MT30AF-L66S2

COMPARE

648MT30AF-L66S2

Description
648MT30AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-L66S2

BDI # 927018

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
648MT30AF-L75S2D

COMPARE

648MT30AF-L75S2D

Description
648MT30AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-L75S2D

BDI # 927020

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY