408MT85AF-SD

COMPARE

408MT85AF-SD

Description
408MT85AF SD ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 408MT85AF-SD

BDI # 925665

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 111.989
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY