408MT85AF-SD
Description
408MT85AF SD ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT85AF-SD
BDI # 925665
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed