725MT15AF-SDS
Description
725MT15AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-SDS
BDI # 927283
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
725MT25AF-SDS
Description
725MT25AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-SDS
BDI # 927318
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed