488MT20AF-SDS
Description
488MT20AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT20AF-SDS
BDI # 926262
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
488MT30AF-SDS
Description
488MT30AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT30AF-SDS
BDI # 926305
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed