1448MT20C-SF

COMPARE

1448MT20C-SF

Description
1448MT20C SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1448MT20C-SF

BDI # 923084

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
1448MT30A-SF

COMPARE

1448MT30A-SF

Description
1448MT30A SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1448MT30A-SF

BDI # 923101

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY