565MT15AF-SH
Description
565MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 565MT15AF-SH
BDI # 926591
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
368MT85AF-SH
Description
368MT85AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-SH
BDI # 925045
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
388MT50AF-SH
Description
388MT50AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-SH
BDI # 925308
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.994
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
348MT85AF-SH
Description
348MT85AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT85AF-SH
BDI # 924730
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
AL18H150AF-SH
Description
AL18H150AF-SH ; POR ALUMINUM SYNCRONOUS SPROCKET
Part # AL18H150AF-SH
BDI # 20288516
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed