1128MT20C-SK

COMPARE

1128MT20C-SK

Description
1128MT20C SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1128MT20C-SK

BDI # 922956

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
1128MT30A-SK

COMPARE

1128MT30A-SK

Description
1128MT30A SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1128MT30A-SK

BDI # 922974

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY