3014MT115AF-SK
Description
3014MT115AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT115AF-SK
BDI # 923949
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
3014MT55AF-SK
Description
3014MT55AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT55AF-SK
BDI # 924041
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
3014MT40AF-SK
Description
3014MT40AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT40AF-SK
BDI # 923997
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
3014MT85AF-SK
Description
3014MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-SK
BDI # 924077
Features
Pitch Diameter - Inch:
5.293
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
134.442
Mounting Method:
Bushed