648MT50AF-SK
Description
648MT50AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-SK
BDI # 927068
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
648MT85AF-SK
Description
648MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT85AF-SK
BDI # 927104
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed