3414MT115AF-SK
Description
3414MT115AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-SK
BDI # 924489
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
568MT85AF-SK
Description
568MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT85AF-SK
BDI # 926752
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.994
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
1128MT20C-SK
Description
1128MT20C SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT20C-SK
BDI # 922956
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
20
568MT50AF-SK
Description
568MT50AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-SK
BDI # 926716
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.994
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
808MT30A-SK
Description
808MT30A SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT30A-SK
BDI # 927506
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
30