Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D06B14H X 10MM RSB
Description
D06B14H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B14
BDI # 22378012
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Offset Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602853
D06B19H X 12MM RSB
Description
D06B19H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B19
BDI # 22378024
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
RF06B-2-CL
Description
RF06B-2-CL CHAIN LINK ; 06B-2 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06B-2CL
BDI # 1405795
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602539
Chain Series:
Standard
Internal Special Features:
No