H43B24

COMPARE

H43B24

Description
H43B24 CHAIN SPROCKET ; 5/8IN BORE 2.65IN OD 24 TEETH

TSUBAKI

Part # H43B24

BDI # 21572271

Features

Chain Pitch - Inch: 0.5
Chain Size: 081-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.83

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.055
Pitch Diameter - Millimeter: 97.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY