H08B18 X 12MM RSB
Description
H08B18 X 12MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B18
BDI # 22374193
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
H08A18 X 10MM RSB
Description
H08A18 X 10MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 08A18
BDI # 22374999
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
RS08-1B18GRZ002
Description
RS08-1B18GRZ002 ROLLER CHAIN SPROCKET
Part # RS08-1B18GRZ002
BDI # 23777873
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
A08A18
Description
A08A18 SPROCKET ; 08A18 SPROCKET BORED FOR 6203 ZZ/C3 BRNG
Part # A08A18
BDI # 24947206
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore