08B46
Description
08B46 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B46
BDI # 23072522
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
H08B18 X 12MM RSB
Description
H08B18 X 12MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B18
BDI # 22374193
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
H08B24 X 14MM RSB
Description
H08B24 X 14MM RSB ROLLER CHAIN SPROCKET ; 14MM ROUGH STOCK BORE
Part # 08B24
BDI # 22383800
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
H08A14 X 10MM RSB
Description
H08A14 X 10MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 08A14
BDI # 22374859
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore