H08B18 X 12MM RSB
Description
H08B18 X 12MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B18
BDI # 22374193
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
H08A18 X 10MM RSB
Description
H08A18 X 10MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 08A18
BDI # 22374999
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
H08B18 X 1-1/4
Description
H08B18F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H08B18 X 1-1/4
BDI # 22374201
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Finished Bore
H08B18 X 1-3/8
Description
H08B18F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H08B18 X 1-3/8
BDI # 22383478
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore