H08B25 X 14MM
Description
08B25 14MM HT RLR CHAIN SPROCKET ; 14MM BORE DIA 25 TEETH
Part # 08B25
BDI # 21850595
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
H08B24 X 14MM RSB
Description
H08B24 X 14MM RSB ROLLER CHAIN SPROCKET ; 14MM ROUGH STOCK BORE
Part # 08B24
BDI # 22383800
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore