D08B23H X 16MM RSB
Description
D08B23H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B23H X 16MM RSB
BDI # 22379606
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore