D08B18H X 14MM RSB
Description
D08B18H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B18
BDI # 22379594
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
D08B30H X 20MM RSB
Description
D08B30H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B30
BDI # 22379614
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
D08B20H X 14MM RSB
Description
D08B20H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B20
BDI # 22379598
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
D08B19H X 14MM RSB
Description
D08B19H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B19
BDI # 22379596
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
D08B11H X 11MM RSB
Description
D08B11H X 11MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B11
BDI # 22379578
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
11MM Plain Bore
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore