D08B17H X 14MM RSB
Description
D08B17H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B17H X 14MM RSB
BDI # 22379592
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore