DS100A18H X 2-7/16 W/5/8 KW 2SS

COMPARE

DS100A18H X 2-7/16 W/5/8 KW 2SS

Description
DS100A18H X 2-7/16 W/5/8 KW 2SS SPROCKET ; 2-7/16" BORE W/5/8 KW 2SS W/HT

TSUBAKI

Part # DS100A18H X 2-7/16 W/5/8 KW 2SS

BDI # 23776721

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.839
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 182.855
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS100A18H X 2 W/5/8IN KW 2SS

COMPARE

DS100A18H X 2 W/5/8IN KW 2SS

Description
DS100A18H X 2 W/5/8IN KW 2SS SPROCKET ; 2" BORE W/5/8" KW 2SS W/HT

TSUBAKI

Part # DS100A18H X 2 W/5/8IN KW 2SS

BDI # 23776725

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.839
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 182.855
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS100A14H X 1-7/8

COMPARE

DS100A14H X 1-7/8

Description
DS100A14H X 1-7/8 ROLLER CHAIN SPROCKET ; 6.23" OD X 2-11/16" LTB X 1-1/4" P STEEL

TSUBAKI

Part # DS100A14H X 1-7/8

BDI # 21525165

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY