DS100A18H
Description
DS100A18H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A18
BDI # 17160004
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
573076
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573010
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
DS100A17H
Description
DS100A17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A17
BDI # 17160003
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
572570
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
DS100A16H
Description
DS100A16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A16
BDI # 17160002
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
572309
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
DS100A14H
Description
DS100A14H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A14
BDI # 17160000
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore