H100A17
Description
100A17 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 17T A-PLATE W/HT
Part # 100A17
BDI # 913842
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore