H100A21
Description
H100A21 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 21T A-PLATE W/HT
Part # 100A21
BDI # 913846
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
100TTA21-70-1
Description
100TTA21-70-1 TORQUE LIMITER ; 1.873/1.874" ID KW 1SS W/100A21 PRE-ASSY
Part # 100TTA21-70-1
BDI # 25928222
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
H100A21 X 4.129/4.131IN PB
Description
H100A21 X 4.129/4.131IN PB ALT SPROCKET
Part # H100A21 X 4.129/4.131IN PB
BDI # 25351228
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
4.129 Inch/4.131 Inch Plain Bore
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
HA100A21 ALTERED
Description
HA100A21 ALTERED SPROCKET ; FOR TL700-2B12.5
Part # HA100A21 ALTERED
BDI # 22739343
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
100TTA21-70-2
Description
100TTA21-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA21-70-2
BDI # 26369981
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore