H100Q19
Description
H100Q19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T B-STYLE W/HT
Part # 100Q19
BDI # 918556
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
H100BTL19
Description
H100BTL19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T TAPERLOCK W/HT
Part # 100BTB19H
BDI # 919514
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
H100E19
Description
H100E19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T QD-BUSH W/HT
Part # 100E19H
BDI # 920190
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed