Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
100R80H
Description
100R80H ROLLER CHAIN SPROCKET ; 1-1/4" P 80T R1 BUSHED W/HARDENED TOOTH
Part # 100R80
BDI # 917992
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
32.565
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Bushed
H100F80
Description
H100F80 ROLLER CHAIN SPROCKET ; 1-1/4" P 80T F BUSHED W/HARDENED TEETH
Part # 100F80
BDI # 24342915
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Bushed