100C80H

COMPARE

100C80H

Description
100C80H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 100C80

BDI # 17158638

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.839

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 32.565
Pitch Diameter - Millimeter: 808.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100R80H

COMPARE

100R80H

Description
100R80H ROLLER CHAIN SPROCKET ; 1-1/4" P 80T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R80

BDI # 917992

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 31.839
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 32.565
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 808.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H100F80

COMPARE

H100F80

Description
H100F80 ROLLER CHAIN SPROCKET ; 1-1/4" P 80T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 100F80

BDI # 24342915

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 31.839
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 32.565
Other Features: QD Bushing
Pitch Diameter - Millimeter: 808.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY